Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3130 L

H 3130 L

H 3130 L BRG ADAPTER SLEEVE ; 135MMX111MM

Bearing Adapter Sleeve; 135MM Bore; 111MM Length Thru Bore; Complete Adapter with Sleeve; KML-30 Locknut; MBL-30 Lockwasher/Lockplate

Part #

H 3130 L

BDI #

1302593

PRICE
$ 889.58 / each
$ 1,073.84 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.48
UNSPSC
31163218
EAN
7316571264127
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-30
Lockwasher/Lockplate Part Number
MBL-30
Inch - Metric
Metric
Other Features
With Lower Cross-Sectional Height
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
11.02
Long Description
Bearing Adapter Sleeve; 135MM Bore; 111MM Length Thru Bore; Complete Adapter with Sleeve; KML-30 Locknut; MBL-30 Lockwasher/Lockplate
Length Thru Bore
4.37 Inch | 111 Millimeter
Bore
5.315 Inch | 135 Millimeter