Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H213

H-3130 X 135 MM

H-3130 X 135 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

135MM Bore; 111MM Length Thru Bore; Complete Adapter with Sleeve; KM-30 Locknut; MB-30 Lockwasher/Lockplate

Part #

H-3130 X 135 MM

BDI #

198147

PRICE
$ 761.09 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.52
EAN
0644075014731
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-30
Lockwasher/Lockplate Part Number
MB-30
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
135MM Bore; 111MM Length Thru Bore; Complete Adapter with Sleeve; KM-30 Locknut; MB-30 Lockwasher/Lockplate
Bore
5.315 Inch | 135 Millimeter
Length Thru Bore
4.37 Inch | 111 Millimeter