Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H213

H-3130 X 5-1/4

H-3130 X 5-1/4 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

5-1/4" Bore; 4.241" Length Thru Bore; Complete Adapter with Sleeve; KM-30 Locknut; MB-30 Lockwasher/Lockplate

Part #

H-3130 X 5-1/4

BDI #

198148

PRICE
$ 761.09 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.52
EAN
0644075014724
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-30
Lockwasher/Lockplate Part Number
MB-30
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
5-1/4" Bore; 4.241" Length Thru Bore; Complete Adapter with Sleeve; KM-30 Locknut; MB-30 Lockwasher/Lockplate
Length Thru Bore
4.241 Inch | 107.721 Millimeter
Bore
5.25 Inch | 133.35 Millimeter