Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3130

H 3130 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3100 SERIES

Adapter Sleeve; 135MM Bore; 111MM Length Thru Bore; Complete Adapter with Sleeve; KM 30 Locknut; MB 30 Lockwasher

Part #

H 3130

BDI #

24010968

PRICE
$ 1,158.68 / each
$ 1,618.26 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.52
UNSPSC
31163218
EAN
0637410089921
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 30
Lockwasher/Lockplate Part Number
MB 30
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
12.17
Long Description
Adapter Sleeve; 135MM Bore; 111MM Length Thru Bore; Complete Adapter with Sleeve; KM 30 Locknut; MB 30 Lockwasher
Bore
5.315 Inch | 135 Millimeter
Length Thru Bore
4.37 Inch | 111 Millimeter