Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 309

H-3134 X 150 MM

H-3134 X 150 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

150MM Bore; 122MM Length Thru Bore; Complete Adapter with Sleeve; KM-34 Locknut; MB-34 Lockwasher/Lockplate

Part #

H-3134 X 150 MM

BDI #

199623

PRICE
$ 895.71 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
8.38
EAN
0644075014793
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-34
Lockwasher/Lockplate Part Number
MB-34
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
150MM Bore; 122MM Length Thru Bore; Complete Adapter with Sleeve; KM-34 Locknut; MB-34 Lockwasher/Lockplate
Bore
5.906 Inch | 150 Millimeter
Length Thru Bore
4.803 Inch | 122 Millimeter