Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2312

H-3136 X 160 MM

H-3136 X 160 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

160MM Bore; 131MM Length Thru Bore; Complete Adapter with Sleeve; KM-36 Locknut; MB-36 Lockwasher/Lockplate

Part #

H-3136 X 160 MM

BDI #

199626

PRICE
$ 960.12 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
9.5
EAN
0644075014823
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-36
Lockwasher/Lockplate Part Number
MB-36
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
160MM Bore; 131MM Length Thru Bore; Complete Adapter with Sleeve; KM-36 Locknut; MB-36 Lockwasher/Lockplate
Bore
6.299 Inch | 160 Millimeter
Length Thru Bore
5.157 Inch | 131 Millimeter