Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-18 X 3 1/4

H-3136 X 6-1/2

H-3136 X 6-1/2 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

6-1/2" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; KM-36 Locknut; MB-36 Lockwasher/Lockplate

Part #

H-3136 X 6-1/2

BDI #

199627

PRICE
$ 924.18 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
9.5
EAN
0644075014816
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-36
Lockwasher/Lockplate Part Number
MB-36
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
6-1/2" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; KM-36 Locknut; MB-36 Lockwasher/Lockplate
Bore
6.5 Inch | 165.1 Millimeter
Length Thru Bore
5.038 Inch | 127.965 Millimeter