Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3136

H 3136 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3100 SERIES

Adapter Sleeve; 160MM Bore; 131MM Length Thru Bore; Complete Adapter with Sleeve; KM 36 Locknut; MB 36 Lockwasher

Part #

H 3136

BDI #

24010758

PRICE
$ 1,544.34 / each
$ 2,156.86 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.5
UNSPSC
31163218
EAN
0637410089952
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 36
Lockwasher/Lockplate Part Number
MB 36
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
20.94
Long Description
Adapter Sleeve; 160MM Bore; 131MM Length Thru Bore; Complete Adapter with Sleeve; KM 36 Locknut; MB 36 Lockwasher
Length Thru Bore
5.157 Inch | 131 Millimeter
Bore
6.299 Inch | 160 Millimeter