Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-13 X 2 1/4

H-3140 X 180 MM

H-3140 X 180 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

180MM Bore; 150MM Length Thru Bore; Complete Adapter with Sleeve; KM-40 Locknut; MB-40 Lockwasher/Lockplate

Part #

H-3140 X 180 MM

BDI #

199633

PRICE
$ 1,483.35 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
12.1
EAN
0644075014878
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-40
Lockwasher/Lockplate Part Number
MB-40
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
180MM Bore; 150MM Length Thru Bore; Complete Adapter with Sleeve; KM-40 Locknut; MB-40 Lockwasher/Lockplate
Bore
7.087 Inch | 180 Millimeter
Length Thru Bore
5.906 Inch | 150 Millimeter