Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3140

H 3140 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3100 SERIES

Adapter Sleeve; 180MM Bore; 150MM Length Thru Bore; Complete Adapter with Sleeve; KM 40 Locknut; MB 40 Lockwasher

Part #

H 3140

BDI #

24005965

PRICE
$ 2,169.85 / each
$ 3,030.49 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.1
UNSPSC
31163218
EAN
0637410089976
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 40
Lockwasher/Lockplate Part Number
MB 40
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
26.68
Long Description
Adapter Sleeve; 180MM Bore; 150MM Length Thru Bore; Complete Adapter with Sleeve; KM 40 Locknut; MB 40 Lockwasher
Length Thru Bore
5.906 Inch | 150 Millimeter
Bore
7.087 Inch | 180 Millimeter