Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-132 X 5 1/2

H-3148 X 220 MM

H-3148 X 220 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

220MM Bore; 172MM Length Thru Bore; Complete Adapter with Sleeve; MB-48 Lockwasher/Lockplate

Part #

H-3148 X 220 MM

BDI #

199638

PRICE
$ 2,859.95 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
17.85
EAN
0644075014946
Profile
Complete Adapter with Sleeve
Lockwasher/Lockplate Part Number
MB-48
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
220MM Bore; 172MM Length Thru Bore; Complete Adapter with Sleeve; MB-48 Lockwasher/Lockplate
Length Thru Bore
6.772 Inch | 172 Millimeter
Bore
8.661 Inch | 220 Millimeter