Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-315 X 2-3/8

H-315 X 2-3/8

H-315 X 2-3/8 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

2-3/8" Bore; 2-19/64" Length Thru Bore; Complete Adapter with Sleeve; KM-15 Locknut; MB-15 Lockwasher/Lockplate

Part #

H-315 X 2-3/8

BDI #

199643

PRICE
$ 122.09 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.83
EAN
0644075012904
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-15
Lockwasher/Lockplate Part Number
MB-15
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
2-3/8" Bore; 2-19/64" Length Thru Bore; Complete Adapter with Sleeve; KM-15 Locknut; MB-15 Lockwasher/Lockplate
Length Thru Bore
2.296 Inch | 58.318 Millimeter
Bore
2.375 Inch | 60.325 Millimeter