Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 312

H 315

H 315 BRG ADAPTER SLEEVE ; 65MM BORE 55MM LTB

65MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM-15 Locknut; MB-15 Lockwasher/Lockplate

Part #

H 315

BDI #

1419449

PRICE
$ 102.64 / each
$ 123.91 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.85
UNSPSC
23153100
EAN
7316577008558
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-15
Lockwasher/Lockplate Part Number
MB-15
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
65MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM-15 Locknut; MB-15 Lockwasher/Lockplate
Length Thru Bore
2.165 Inch | 55 Millimeter
Bore
2.559 Inch | 65 Millimeter