Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 20 03-07 OBSOLETE DO NOT USE 07/21

H-3156 X 10

H-3156 X 10 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

10" Bore; 7-49/64" Length Thru Bore; Complete Adapter with Sleeve; MB-56 Lockwasher/Lockplate

Part #

H-3156 X 10

BDI #

199649

PRICE
$ 6,800.66 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
24.5
EAN
0644075014984
Profile
Complete Adapter with Sleeve
Lockwasher/Lockplate Part Number
MB-56
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
10" Bore; 7-49/64" Length Thru Bore; Complete Adapter with Sleeve; MB-56 Lockwasher/Lockplate
Bore
10 Inch | 254 Millimeter
Length Thru Bore
7.766 Inch | 197.256 Millimeter