Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3144 X 7-15/16

H 316

H 316 BRG ADAPTER SLEEVE ; 70MM BORE 59MM LTB

70MM Bore; 59MM Length Thru Bore; Complete Adapter with Sleeve; KM-16 Locknut; MB-16 Lockwasher/Lockplate

Part #

H 316

BDI #

1419450

PRICE
$ 135.28 / each
$ 163.29 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.04
UNSPSC
23153100
EAN
7316577008565
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-16
Lockwasher/Lockplate Part Number
MB-16
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
70MM Bore; 59MM Length Thru Bore; Complete Adapter with Sleeve; KM-16 Locknut; MB-16 Lockwasher/Lockplate
Length Thru Bore
2.323 Inch | 59 Millimeter
Bore
2.756 Inch | 70 Millimeter