Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 311

H-3160 X 280 MM

H-3160 X 280 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

280MM Bore; 208MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3160 X 280 MM

BDI #

199655

PRICE
$ 6,371.97 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
30.51
EAN
0644075015011
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
280MM Bore; 208MM Length Thru Bore; Complete Adapter with Sleeve
Bore
11.024 Inch | 280 Millimeter
Length Thru Bore
8.189 Inch | 208 Millimeter