Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3160

H 3160

H 3160 BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 280MM Bore; 208MM Length Thru Bore; Complete Adapter with Sleeve; KM-60 Locknut; MB-60 Lockwasher/Lockplate

Part #

H 3160

BDI #

1302596

PRICE
$ 8,282.64 / each
$ 9,998.32 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
27.46
UNSPSC
31163218
EAN
7316577009128
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-60
Lockwasher/Lockplate Part Number
MB-60
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Adapter Sleeve; 280MM Bore; 208MM Length Thru Bore; Complete Adapter with Sleeve; KM-60 Locknut; MB-60 Lockwasher/Lockplate
Length Thru Bore
8.189 Inch | 208 Millimeter
Bore
11.024 Inch | 280 Millimeter