Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HE 317

H-3164 X 300 MM

H-3164 X 300 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

300MM Bore; 226MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3164 X 300 MM

BDI #

199656

PRICE
$ 7,397.63 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
34.9
EAN
0644075015028
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
300MM Bore; 226MM Length Thru Bore; Complete Adapter with Sleeve
Bore
11.811 Inch | 300 Millimeter
Length Thru Bore
8.898 Inch | 226 Millimeter