Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3168 X 320 MM

H-3168 X 320 MM

H-3168 X 320 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

320MM Bore; 254MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3168 X 320 MM

BDI #

199657

PRICE
$ 10,220.94 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
49.5
EAN
0644075015035
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
320MM Bore; 254MM Length Thru Bore; Complete Adapter with Sleeve
Bore
12.598 Inch | 320 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter