Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-13 X 2 1/4

H-317 X 75 MM

H-317 X 75 MM ADAPTER SLEEVE ; 75MM BORE

75MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM-17 Locknut; MB-17 Lockwasher/Lockplate

Part #

H-317 X 75 MM

BDI #

199660

PRICE
$ 119.92 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.16
UNSPSC
31163218
EAN
0644075012997
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-17
Lockwasher/Lockplate Part Number
MB-17
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
75MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM-17 Locknut; MB-17 Lockwasher/Lockplate
Length Thru Bore
2.48 Inch | 63 Millimeter
Bore
2.953 Inch | 75 Millimeter