Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3122 X 3-15/16

H 317

H 317 BRG ADAPTER SLEEVE ; 75MM BORE 63MM LTB

75MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM-17 Locknut; MB-17 Lockwasher/Lockplate

Part #

H 317

BDI #

1419451

PRICE
$ 148.49 / each
$ 179.26 / each

QTY

INVENTORY:
10
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
23153100
EAN
7316577008572
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-17
Lockwasher/Lockplate Part Number
MB-17
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
75MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM-17 Locknut; MB-17 Lockwasher/Lockplate
Length Thru Bore
2.48 Inch | 63 Millimeter
Bore
2.953 Inch | 75 Millimeter