Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 317

H 317 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

Adapter Sleeve; 75MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM 17 Locknut; MB 17 Lockwasher

Part #

H 317

BDI #

24009971

PRICE
$ 183.11 / each
$ 255.75 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
31171561
EAN
0637410090392
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 17
Lockwasher/Lockplate Part Number
MB 17
Inch - Metric
Metric
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.6
Long Description
Adapter Sleeve; 75MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM 17 Locknut; MB 17 Lockwasher
Length Thru Bore
2.48 Inch | 63 Millimeter
Bore
2.953 Inch | 75 Millimeter