Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3936 X 160 MM

H-3172 X 340 MM

H-3172 X 340 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

340MM Bore; 259MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3172 X 340 MM

BDI #

199661

PRICE
$ 12,915.83 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
54.2
EAN
0644075015042
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
340MM Bore; 259MM Length Thru Bore; Complete Adapter with Sleeve
Bore
13.386 Inch | 340 Millimeter
Length Thru Bore
10.197 Inch | 259 Millimeter