Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3168 X 320 MM

H-318 X 3-1/4

H-318 X 3-1/4 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

3-1/4" Bore; 2.646" Length Thru Bore; Complete Adapter with Sleeve; KM-18 Locknut; MB-18 Lockwasher/Lockplate

Part #

H-318 X 3-1/4

BDI #

199663

PRICE
$ 158.64 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.37
UNSPSC
31163218
EAN
0644075013024
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-18
Lockwasher/Lockplate Part Number
MB-18
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
3-1/4" Bore; 2.646" Length Thru Bore; Complete Adapter with Sleeve; KM-18 Locknut; MB-18 Lockwasher/Lockplate
Length Thru Bore
2.646 Inch | 67.208 Millimeter
Bore
3.25 Inch | 82.55 Millimeter