Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 17X2.15/16

H-318 X 80 MM

H-318 X 80 MM BEARING SLEEVE / ADAPTER ; W/LOCKNUT LOCKWASHER

80MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; KM-18 Locknut; MB-18 Lockwasher/Lockplate

Part #

H-318 X 80 MM

BDI #

199666

PRICE
$ 158.64 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.37
UNSPSC
31163218
EAN
0644075013031
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-18
Lockwasher/Lockplate Part Number
MB-18
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
80MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; KM-18 Locknut; MB-18 Lockwasher/Lockplate
Length Thru Bore
2.559 Inch | 65 Millimeter
Bore
3.15 Inch | 80 Millimeter