Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 117X2.15/16

H 318

H 318 BRG ADAPTER SLEEVE ; 80MM BORE 65MM LTB

80MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; KM-18 Locknut; MB-18 Lockwasher/Lockplate

Part #

H 318

BDI #

1419452

PRICE
$ 195.15 / each
$ 235.57 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.396
UNSPSC
23153100
EAN
7316577008589
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-18
Lockwasher/Lockplate Part Number
MB-18
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
80MM Bore; 65MM Length Thru Bore; Complete Adapter with Sleeve; KM-18 Locknut; MB-18 Lockwasher/Lockplate
Length Thru Bore
2.559 Inch | 65 Millimeter
Bore
3.15 Inch | 80 Millimeter