Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H3136

H-3184 X 400 MM

H-3184 X 400 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

400MM Bore; 304MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3184 X 400 MM

BDI #

199668

PRICE
$ 21,037.58 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
84.37
EAN
0644075015073
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
400MM Bore; 304MM Length Thru Bore; Complete Adapter with Sleeve
Bore
15.748 Inch | 400 Millimeter
Length Thru Bore
11.969 Inch | 304 Millimeter