Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-315 X 2-3/8

H-319 X 3-1/4

H-319 X 3-1/4 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

3-1/4" Bore; 2.76" Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate

Part #

H-319 X 3-1/4

BDI #

199669

PRICE
$ 288.59 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.71
EAN
0644075013055
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-19
Lockwasher/Lockplate Part Number
MB-19
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
3-1/4" Bore; 2.76" Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate
Bore
3.25 Inch | 82.55 Millimeter
Length Thru Bore
2.76 Inch | 70.104 Millimeter