Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 312

H-319 X 3-3/8

H-319 X 3-3/8 BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

3-3/8" Bore; 2.76" Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate

Part #

H-319 X 3-3/8

BDI #

199671

PRICE
$ 375.68 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.71
EAN
0644075013062
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-19
Lockwasher/Lockplate Part Number
MB-19
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
3-3/8" Bore; 2.76" Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate
Bore
3.375 Inch | 85.725 Millimeter
Length Thru Bore
2.76 Inch | 70.104 Millimeter