Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-315 X 2-3/8

H-319 X 85 MM

H-319 X 85 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

85MM Bore; 68MM Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate

Part #

H-319 X 85 MM

BDI #

199672

PRICE
$ 317.07 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.56
EAN
0644075013079
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-19
Lockwasher/Lockplate Part Number
MB-19
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
85MM Bore; 68MM Length Thru Bore; Complete Adapter with Sleeve; KM-19 Locknut; MB-19 Lockwasher/Lockplate
Bore
3.346 Inch | 85 Millimeter
Length Thru Bore
2.677 Inch | 68 Millimeter