Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 320 E

H 320 E

H 320 E BRG ADAPTER SLEEVE

Bearing Adapter Sleeve; 90MM Bore; 71MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-20 Locknut

Part #

H 320 E

BDI #

1422697

PRICE
$ 313.12 / each
$ 377.98 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.82
UNSPSC
31163218
EAN
7316571206578
Profile
Complete Adapter with Sleeve
Locknut Part Number
KMFE-20
Inch - Metric
Metric
Other Features
Without Key Slot
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
3.88
Long Description
Bearing Adapter Sleeve; 90MM Bore; 71MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-20 Locknut
Length Thru Bore
2.795 Inch | 71 Millimeter
Bore
3.543 Inch | 90 Millimeter