Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 08 X 1-3/8 ADAPTER

H 320

H 320 BRG ADAPTER SLEEVE ; 90MM BORE 71MM LTB

90MM Bore; 71MM Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate

Part #

H 320

BDI #

1419454

PRICE
$ 244.21 / each
$ 294.80 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.74
UNSPSC
23153100
EAN
7316577008602
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-20
Lockwasher/Lockplate Part Number
MB-20
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
90MM Bore; 71MM Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter