Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-2326 X 115 MM

H-321 X 3-3/4

H-321 X 3-3/4 BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

3-3/4" Bore; 2.987" Length Thru Bore; Complete Adapter with Sleeve; KM-21 Locknut; MB-21 Lockwasher/Lockplate

Part #

H-321 X 3-3/4

BDI #

199677

PRICE
$ 365.01 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
EAN
0644075013123
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-21
Lockwasher/Lockplate Part Number
MB-21
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
3-3/4" Bore; 2.987" Length Thru Bore; Complete Adapter with Sleeve; KM-21 Locknut; MB-21 Lockwasher/Lockplate
Length Thru Bore
2.987 Inch | 75.87 Millimeter
Bore
3.75 Inch | 95.25 Millimeter