Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 2316

H-321 X 95 MM

H-321 X 95 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

95MM Bore; 74MM Length Thru Bore; Complete Adapter with Sleeve; KM-21 Locknut; MB-21 Lockwasher/Lockplate

Part #

H-321 X 95 MM

BDI #

199678

PRICE
$ 365.01 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
EAN
0644075013130
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-21
Lockwasher/Lockplate Part Number
MB-21
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
95MM Bore; 74MM Length Thru Bore; Complete Adapter with Sleeve; KM-21 Locknut; MB-21 Lockwasher/Lockplate
Bore
3.74 Inch | 95 Millimeter
Length Thru Bore
2.913 Inch | 74 Millimeter