Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 322 E

H 322 E

H 322 E BRG ADAPTER SLEEVE ; 3.937" BORE 3.031" LENGTH THRU BORE

100MM Bore; 77MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-22 Locknut

Part #

H 322 E

BDI #

1416804

PRICE
$ 603.21 / each
$ 728.14 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.36
UNSPSC
23153100
EAN
7316571206585
Profile
Complete Adapter with Sleeve
Locknut Part Number
KMFE-22
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
100MM Bore; 77MM Length Thru Bore; Complete Adapter with Sleeve; KMFE-22 Locknut
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
3.031 Inch | 77 Millimeter