Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3260 X 280 MM

H-3260 X 280 MM

H-3260 X 280 MM BEARING ADAPTER ; W/LOCKNUT LOCKWASHER

280MM Bore; 240MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3260 X 280 MM

BDI #

199683

PRICE
$ 7,141.45 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
34.11
EAN
0644075015080
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
280MM Bore; 240MM Length Thru Bore; Complete Adapter with Sleeve
Length Thru Bore
9.449 Inch | 240 Millimeter
Bore
11.024 Inch | 280 Millimeter