Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 3044

H-3268 X 320 MM

H-3268 X 320 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

320MM Bore; 288MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3268 X 320 MM

BDI #

199688

PRICE
$ 6,877.70 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
54.6
EAN
0644075015134
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
320MM Bore; 288MM Length Thru Bore; Complete Adapter with Sleeve
Bore
12.598 Inch | 320 Millimeter
Length Thru Bore
11.339 Inch | 288 Millimeter