Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3272 X 340 MM

H-3272 X 340 MM

H-3272 X 340 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

340MM Bore; 299MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3272 X 340 MM

BDI #

199690

PRICE
$ 8,668.61 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
60.2
EAN
0644075015158
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
340MM Bore; 299MM Length Thru Bore; Complete Adapter with Sleeve
Length Thru Bore
11.772 Inch | 299 Millimeter
Bore
13.386 Inch | 340 Millimeter