Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-3276 X 360 MM

H-3276 X 360 MM

H-3276 X 360 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

360MM Bore; 310MM Length Thru Bore; Complete Adapter with Sleeve

Part #

H-3276 X 360 MM

BDI #

199691

PRICE
$ 11,525.88 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
69.6
EAN
0644075015165
Profile
Complete Adapter with Sleeve
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
360MM Bore; 310MM Length Thru Bore; Complete Adapter with Sleeve
Length Thru Bore
12.205 Inch | 310 Millimeter
Bore
14.173 Inch | 360 Millimeter