Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-206 X 1

H-3948 X 220 MM

H-3948 X 220 MM BEARING ADAPTER ; NON RETURNABLE W/LOCKNUT LOCKWASHER

220MM Bore; 101MM Length Thru Bore; Complete Adapter with Sleeve; MB-48 Lockwasher/Lockplate

Part #

H-3948 X 220 MM

BDI #

199695

PRICE
$ 3,827.32 / each

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
10.7
EAN
0644075015202
Profile
Complete Adapter with Sleeve
Lockwasher/Lockplate Part Number
MB-48
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
220MM Bore; 101MM Length Thru Bore; Complete Adapter with Sleeve; MB-48 Lockwasher/Lockplate
Bore
8.661 Inch | 220 Millimeter
Length Thru Bore
3.976 Inch | 101 Millimeter