Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H-G1

H-G1

H-G1 ; POR SPLIT TAPER WELD-ON HUB

Weld-On Hub; 2" Outside Diameter; 1-7/8" Pilot Diameter; 0.174" Pilot Length; Bushed; Split Taper Bushing Style; G Bushing Size; 3/8 To 1" Bore Range; 5/8" Length Thru Bore; 1-9/16" Nominal Bolt Circle Diameter; Keyway; Steel

Part #

H-G1

BDI #

20219220

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
23153100
EAN
0781568737002
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
G
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
1/4-20 Tapped Hole | 2 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.4
Long Description
Weld-On Hub; 2" Outside Diameter; 1-7/8" Pilot Diameter; 0.174" Pilot Length; Bushed; Split Taper Bushing Style; G Bushing Size; 3/8 To 1" Bore Range; 5/8" Length Thru Bore; 1-9/16" Nominal Bolt Circle Diameter; Keyway; Steel
Pilot Diameter
1.875 Inch | 47.625 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 10 To 25 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Pilot Length
0.174 Inch | 4.42 Millimeter
Nominal Bolt Circle Diameter Round
1.563 Inch | 39.7 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter