Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW 22X3.11/16

H205

H205 ADAPTOR SLEEVE ; 20MM BORE 26MM OAL M25X1.5 THREAD STEEL

Adapter Sleeve, Bearing; 20MM Bore; 26MM Length Thru Bore; Complete Adapter with Sleeve; KM-5 Locknut; MB-5 Lockwasher/Lockplate

Part #

H205

BDI #

15068821

PRICE
$ 45.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
31163218
EAN
0029176535109
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-5
Lockwasher/Lockplate Part Number
MB-5
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Long Description
Adapter Sleeve, Bearing; 20MM Bore; 26MM Length Thru Bore; Complete Adapter with Sleeve; KM-5 Locknut; MB-5 Lockwasher/Lockplate
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.024 Inch | 26 Millimeter