Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H210X

H210

H210 BEARING ADAPTER SLEEVE ; NON RETURNABLE

Adapter Sleeve, Bearing; 45MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; A210 Sleeve; AN-10 Locknut; AW-10 Lockwasher

Part #

H210

BDI #

1219541

PRICE
$ 53.68 / each
$ 73.22 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
3413520033316
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A210
Locknut Part Number
AN-10
Lockwasher/Lockplate Part Number
AW-10
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.604
Long Description
Adapter Sleeve, Bearing; 45MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; A210 Sleeve; AN-10 Locknut; AW-10 Lockwasher
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter