Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2313X

H211

H211 BEARING ADAPTER SLEEVE

Adapter Sleeve, Bearing; 50MM Bore; 37MM Length Thru Bore; Complete Adapter with Sleeve; A211 Sleeve; AN-11 Locknut; AW-11 Lockwasher

Part #

H211

BDI #

1219543

PRICE
$ 57.93 / each
$ 79.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
3413520033323
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A211
Locknut Part Number
AN-11
Lockwasher/Lockplate Part Number
AW-11
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.679
Long Description
Adapter Sleeve, Bearing; 50MM Bore; 37MM Length Thru Bore; Complete Adapter with Sleeve; A211 Sleeve; AN-11 Locknut; AW-11 Lockwasher
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
1.457 Inch | 37 Millimeter