Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H218X

H218X

H218X BEARING ADAPTER SLEEVE ; NON RETURNABLE

Adapter Sleeve, Bearing; 80MM Bore; 52MM Length Thru Bore; Complete Adapter with Sleeve; A218X Sleeve; AN-18 Locknut; AW-18X Lockwasher

Part #

H218X

BDI #

1219558

PRICE
$ 249.14 / each
$ 339.78 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.173
UNSPSC
31163218
EAN
4547359078862
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A218X
Locknut Part Number
AN-18
Lockwasher/Lockplate Part Number
AW-18X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.6235
Long Description
Adapter Sleeve, Bearing; 80MM Bore; 52MM Length Thru Bore; Complete Adapter with Sleeve; A218X Sleeve; AN-18 Locknut; AW-18X Lockwasher
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
2.047 Inch | 52 Millimeter