Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H319X

H219X

H219X BEARING ADAPTER SLEEVE ; NON RETURNABLE

Adapter Sleeve, Bearing; 85MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; A219X Sleeve; AN-19 Locknut; AW-19X Lockwasher

Part #

H219X

BDI #

1219559

PRICE
$ 276.95 / each
$ 377.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.308
EAN
4547359078879
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A219X
Locknut Part Number
AN-19
Lockwasher/Lockplate Part Number
AW-19X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.02033
Long Description
Adapter Sleeve, Bearing; 85MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; A219X Sleeve; AN-19 Locknut; AW-19X Lockwasher
Length Thru Bore
2.165 Inch | 55 Millimeter
Bore
3.346 Inch | 85 Millimeter