Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2307X

H2307X

H2307X BEARING ADAPTER SLEEVE ; 30 MM SHAFT DIAMETER

Adapter Sleeve, Bearing; 30MM Bore; 43MM Length Thru Bore; Complete Adapter with Sleeve; A2307X Sleeve; AN-07 Locknut; AW-07X Lockwasher

Part #

H2307X

BDI #

1219569

PRICE
$ 93.65 / each
$ 127.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.171
UNSPSC
31163218
EAN
4547359078923
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A2307X
Locknut Part Number
AN-07
Lockwasher/Lockplate Part Number
AW-07X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.36376
Long Description
Adapter Sleeve, Bearing; 30MM Bore; 43MM Length Thru Bore; Complete Adapter with Sleeve; A2307X Sleeve; AN-07 Locknut; AW-07X Lockwasher
Length Thru Bore
1.693 Inch | 43 Millimeter
Bore
1.181 Inch | 30 Millimeter