Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H210X

H2310X

H2310X BEARING ADAPTER SLEEVE ; 45 MM SHAFT DIAMETER

Adapter Sleeve, Bearing; 45MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; A2310X Sleeve; AN-10 Locknut; AW-10X Lockwasher

Part #

H2310X

BDI #

1219574

PRICE
$ 68.35 / each
$ 93.22 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.355
UNSPSC
31163218
EAN
4547359078954
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A2310X
Locknut Part Number
AN-10
Lockwasher/Lockplate Part Number
AW-10X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.79807
Long Description
Adapter Sleeve, Bearing; 45MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; A2310X Sleeve; AN-10 Locknut; AW-10X Lockwasher
Length Thru Bore
2.165 Inch | 55 Millimeter
Bore
1.772 Inch | 45 Millimeter