Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2311-SNW-115

H2311-SNW-115

H2311-SNW-115 ADAPTER SLEEVE ; NON-RETURNABLE

Bearing Adapter Sleeve; 1-15/16" Bore; 2.32" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046551

BDI #

244521

PRICE
$ 56.67 / each
$ 64.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
23153100
EAN
0782475833931
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46551
Weight / LBS
0.86
Long Description
Bearing Adapter Sleeve; 1-15/16" Bore; 2.32" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.32 Inch | 58.928 Millimeter