Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2312X

H2312X

H2312X BEARING ADAPTER SLEEVE ; NON RETURNABLE

Adapter Sleeve, Bearing; 55MM Bore; 62MM Length Thru Bore; Complete Adapter with Sleeve; A2312X Sleeve; AN-12 Locknut; AW-12X Lockwasher

Part #

H2312X

BDI #

1219580

PRICE
$ 175.01 / each
$ 238.69 / each

QTY

CATEGORY
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.469
UNSPSC
31163218
EAN
4547359078985
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A2312X
Locknut Part Number
AN-12
Lockwasher/Lockplate Part Number
AW-12X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.06042
Long Description
Adapter Sleeve, Bearing; 55MM Bore; 62MM Length Thru Bore; Complete Adapter with Sleeve; A2312X Sleeve; AN-12 Locknut; AW-12X Lockwasher
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter